Shop All Manual Flush Valves
American Imaginations
Unique Grey Toilet Fill Valve Plastic
Mfr # AI-38642
Zoro # G610504278
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5 in
- Material Plastic
- Handle Type Standard
- Includes Toilet Fill Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38642
- Zoro # G610504278
- UPC # 627622386420
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Handle Type | Standard |
Includes | Toilet Fill Valve |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in grey color. THE TOILET FILL VALVE COMES IN AN ELEGANT GREY COLOR, ADDING A TOUCH OF SOPHISTICATION TO YOUR BATHROOM DECOR. CRAFTED FROM DURABLE PLASTIC, IT IS BUILT TO LAST AND WITHSTAND THE RIGORS OF DAILY USE. ITS ADJUSTABLE HEIGHT, RANGING FROM 9 TO 14 INCHES, ENSURES COMPATIBILITY WITH VARIOUS TOILET TANK SIZES, MAKING IT A VERSATILE CHOICE. ADDITIONALLY, THE VALVE FEATURES A WATER LEVEL ADJUSTMENT FUNCTION, ALLOWING YOU TO CUSTOMIZE THE WATER LEVEL FOR EFFICIENT FLUSHING AND WATER CONSERVATION. IN SUMMARY, THIS GREY PLASTIC TOILET FILL VALVE COMBINES STYLE, ADAPTABILITY, AND WATER-SAVING FEATURES FOR AN EXCELLENT ADDITION TO YOUR TOILET SYSTEM. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT (9830-040)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- HOUSE 0614AA 6 x 4 in. Reducer Coupling (HO32085)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- SLOAN Royal® 3302003 Model B51A-BX Flushometer® Handle Repair Kit (3302003)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- KEENEY MFG FLUSH VALVE 3"" UNIVERSAL (K835-76)
- AMERICAN STANDARD American Standard 6045051.002 Manual Urinal Flush Valve, 0.5GPF (6045051.002)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- KOHLER Push Button Flush Actuator Kit (1265519-CP)
- American Imaginations Manual Flush Valves