Shop All Plastic Tube Fittings
American Imaginations
Unique Grey Adapter with Teeth Plastic
Mfr # AI-38158
Zoro # G610518411
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Basic Pipe Fitting Shape Unique
- Length (In.) 0.5 in
- Pipe Fitting Connection Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38158
- Zoro # G610518411
- UPC # 627622381586
- Country of Origin Canada
- Category Plastic Tube Fittings
Dimensions
Length (In.) | 0.5 in |
Details
Material | Plastic |
Basic Pipe Fitting Shape | Unique |
Pipe Fitting Connection Type | Adapter |
Description
THIS PRODUCT INCLUDES: 1x adapter with teeth in grey color. - THIS ADAPTER, FEATURING TEETH FOR ENHANCED GRIP, IS INTENDED FOR USE WITH CORONA LAV, KITCHEN, AND BATH SHOWER FAUCETS.- IT COMES IN A QUANTITY OF FIVE UNITS, PROVIDING AMPLE REPLACEMENTS OR SPARES.- YOU CAN EASILY ADD THIS ADAPTER TO YOUR QUOTE OR CART FOR CONVENIENT ORDERING AND INSTALLATION IN YOUR FAUCET SYSTEMS. This adapter with teeth features a unique shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This adapter with teeth is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Galvanized Steel Side Outlet Elbow (5217057)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- KOHLER Square Foot Ledge (23287-BN)
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- AMERICAN IMAGINATIONS 1 in. x 10 in. Tee Pressure Tank Tee in Modern Style (AI-38653)
- PARKER TRIPLE-LOK - PIPE (8-4 FTX-S)
- PARKER ST TH CONN BODY (12 F5OX-S)
- PARKER TRIPLE-LOK - PIPE 45 DEG (4 VTX-S)
- PARKER POLYTITE SPRING GUARD (56PSG-4)
- DISCO BK Nyln Hose Tee Connectors 1/4"X1/4"X1/4" Hose ID PK10 (11291PK)
- PARKER TRIPLE-LOK PLUG (4 PNTX-S)
- American Imaginations Fittings