Shop All Galvanized Pipe Fittings
American Imaginations
Unique Galvanized Steel Replacement Handle Galvanized Steel
Mfr # AI-38010
Zoro # G610794297
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Basic Fitting Shape Unique
- Width 0.5 in
- Overall Pipe Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38010
- Zoro # G610794297
- UPC # 627622380107
- Country of Origin Canada
- Category Galvanized Pipe Fittings
Dimensions
Width | 0.5 in |
Overall Pipe Length | 0.5 in |
Details
Basic Fitting Material | Steel |
Basic Fitting Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x replacement handle in galvanized steel color. THE 12 TEETH STEM REPLACEMENT HANDLE IS A PRACTICAL ACCESSORY USED TO REPLACE OR UPGRADE HANDLES ON A VARIETY OF EQUIPMENT OR FIXTURES. WITH ITS 16 TEETH DESIGN, IT ENSURES A SECURE AND RELIABLE GRIP, MAKING IT SUITABLE FOR NUMEROUS APPLICATIONS. THIS REPLACEMENT HANDLE OFFERS A CONVENIENT SOLUTION FOR MAINTAINING AND IMPROVING THE FUNCTIONALITY OF YOUR EQUIPMENT. This replacement handle features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This replacement handle is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381000670)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 150 (5P534)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. x 0.75 in. Galvanized Tee (AI-35717)
- AMERICAN IMAGINATIONS 0.75 in. x 0.25 in. Galvanized Bushing (AI-35823)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 1 in. Galvanized Tee (AI-35719)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- AMERICAN IMAGINATIONS 1.5 in. x 1.25 in. Galvanized Coupling (AI-35779)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Galvanized 45 Elbow (AI-35695)
- ZORO SELECT 1-1/4" x 1" x 1" FNPT Galvanized Reducing Tee (0811043405)
- American Imaginations Galvanized Pipe Fittings