Shop All Conduit Clamps & Hangers
American Imaginations
Unique Galvanized Steel Nailing Cable Strap
Mfr # AI-37336
Zoro # G610518886
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37336
- Zoro # G610518886
- UPC # 627622373369
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | Nailing Cable Strap |
Shape | Unique |
Handle Type | Standard |
Install Type | Clamp |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x nailing cable strap in galvanized steel color. THE NAILING CABLE STRAP OFFERS CONVENIENT CABLE MANAGEMENT BY ALLOWING CABLES TO BE SECURELY FASTENED USING NAILS. ITS DESIGN ENSURES A RELIABLE HOLD ON VARIOUS CABLE TYPES, KEEPING THEM ORGANIZED AND IN PLACE. THE METAL COMPOSITION OF THE STRAP ENHANCES ITS DURABILITY AND STRENGTH, ENSURING A LONG-LASTING SOLUTION FOR CABLE ORGANIZATION. THE METAL FEATURES OF THE STRAP ALSO PROVIDE RESISTANCE TO WEAR AND TEAR, MAKING IT SUITABLE FOR BOTH INDOOR AND OUTDOOR APPLICATIONS. OVERALL, THE NAILING CABLE STRAP WITH ITS METAL FEATURES IS A PRACTICAL AND ROBUST CHOICE FOR EFFECTIVE CABLE MANAGEMENT. This nailing cable strap features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This nailing cable strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- American Imaginations Conduit Clamps & Hangers