Shop All Fastener Caps & Plugs
American Imaginations
Unique Clear Safety Cap Plastic
Mfr # AI-36863
Zoro # G310794269
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Includes Safety Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36863
- Zoro # G310794269
- UPC # 627622368631
- Country of Origin Canada
- Category Fastener Caps & Plugs
Details
Color | Clear |
Material | Plastic |
Includes | Safety Cap |
Description
THIS PRODUCT INCLUDES: 1x safety cap in clear color. THESE ARE CLEAR CHILD SAFETY CAPS DESIGNED TO PREVENT ACCESS BY YOUNG CHILDREN. THEY OFFER A SIMPLE YET EFFECTIVE WAY TO CHILDPROOF CABINETS, OUTLETS, AND CONTAINERS, REDUCING POTENTIAL HAZARDS. WITH THEIR TRANSPARENT DESIGN, THESE SAFETY CAPS BLEND SEAMLESSLY WITH VARIOUS OBJECTS, MAINTAINING AESTHETICS WHILE ENSURING CHILD SAFETY. THEIR EASY-TO-USE FEATURES MAKE THEM A PRACTICAL CHOICE FOR PARENTS AND CAREGIVERS AIMING TO CREATE A SECURE ENVIRONMENT FOR CHILDREN. KEEP YOUR LITTLE ONES PROTECTED WITH THESE CLEAR CHILD SAFETY CAPS. This safety cap features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This safety cap is made with plastic. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-632-SS)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FC.SW.1SH916.RO)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- KC HILITES 5IN RND BLACK COVERS (5400)
- American Imaginations