Shop All Handles, Levers & Controls
American Imaginations
Unique Clear Faucet Handle Plastic
Mfr # AI-38162
Zoro # G410505659
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Faucet
- Residential / Commercial Residential/Non-Residential
- Includes Faucet Handle
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38162
- Zoro # G410505659
- UPC # 627622381623
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Material | Plastic |
Mounting Type | Faucet |
Residential / Commercial | Residential/Non-Residential |
Includes | Faucet Handle |
Handle Type | Standard |
Faucet Spout Shape | Unique |
Color | Clear |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in clear color. - THESE UNIVERSAL FAUCET HANDLES ARE DESIGNED IN A COMPACT 5-RIB FORMAT, SUITABLE FOR A WIDE RANGE OF FAUCET APPLICATIONS.- EACH PAIR OF HANDLES IS PACKAGED WITH AN INDEX, BRASS SCREW, HEXAGONAL INSTALLATION KEY, AND THREE SCREW ADAPTERS TRI-SET, ENSURING VERSATILITY AND EASE OF INSTALLATION.- SOLD IN PAIRS, THESE HANDLES OFFER A COMPLETE SOLUTION, INCLUDING ALL NECESSARY COMPONENTS FOR YOUR FAUCET UPGRADES OR REPLACEMENTS. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with plastic. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- KOHLER Triton Cross Handles For Centerset Ba (16010-3-CP)
- MOEN Handle Kit, 116728CSL (116728CSL)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- PROPLUS Crystal Knob Adapter Handle Converts Lever to Knob (32131)
- KOHLER Handle, Bath (77809-BN)
- MOEN Handle Hub Kit (147541)
- American Imaginations Handles, Levers & Controls