Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Large Faucet Handle Plastic-Stainless Steel
Mfr # AI-38151
Zoro # G210505675
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Mounting Type Faucet
- Overall Width 0.5 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38151
- Zoro # G210505675
- UPC # 627622381517
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Mounting Type | Faucet |
Color | Chrome |
Residential / Commercial | Residential/Non-Residential |
Includes | Large Faucet Handle |
Faucet Spout Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x large faucet handle in chrome color. - THESE SMALL CORONA HANDLES ARE DESIGNED WITH A COMPACT SIX-RIBBED DESIGN FOR LAVATORY FAUCETS.- EACH PAIR OF HANDLES INCLUDES A SCREW, INDEX, AND ADAPTER FOR EASY INSTALLATION.- SOLD IN PAIRS, THESE SMALL CORONA HANDLES OFFER A CONVENIENT SOLUTION FOR LAVATORY FAUCET UPGRADES, ENSURING BOTH STYLE AND FUNCTIONALITY. This large faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This large faucet handle is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3S-2H/C Delex (16030B)
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- ALFI BRAND 4" Modern Wooden Stepping Stool Multi-Purpose Accessory (AB4409)
- YELLOW JACKET Gasket/Valve Replacement (19010)
- DELTA Sleeve, 600 Series T/S (RP5893)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- KOHLER Artifacts Slidebar Trim (72799-BV)
- MOEN Handle Extension Kit (147212)
- KOHLER Handle Assembly, Cross, Rt (1265194-BV)
- KOHLER Handle, Lever (1013449-BN)
- MOEN Handle Hub Kit (95603)
- American Imaginations Handles, Levers & Controls