Shop All Kitchen Faucets
American Imaginations
Unique Chrome Faucet Rosette Stainless Steel
Mfr # AI-38192
Zoro # G010794279
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Residential Commercial Residential/Non-Residential
- Handle Type Standard
- Material Stainless Steel
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38192
- Zoro # G010794279
- UPC # 627622381920
- Country of Origin Canada
- Category Kitchen Faucets
Dimensions
Length (In.) | 0.5 in |
Width | 0.5 in |
Details
Finish | Polished |
Residential Commercial | Residential/Non-Residential |
Handle Type | Standard |
Material | Stainless Steel |
Color - Drains | Chrome |
Faucet Spout Shape | Unique |
Includes | Faucet Rosette |
Description
THIS PRODUCT INCLUDES: 1x faucet rosette in chrome color. - THESE FAUCET ROSETTES FEATURE A DEEP PATTERN AND ARE DESIGNED FOR USE WITH FAUCET FITTINGS.- THEY ARE SOLD IN PAIRS, PROVIDING YOU WITH A COMPLETE SET FOR YOUR FAUCET INSTALLATION.- THE DEEP PATTERN ADDS A DECORATIVE ELEMENT TO YOUR FAUCET SETUP WHILE ALSO HELPING TO SECURE IT IN PLACE FOR A POLISHED FINISH. This faucet rosette features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet rosette is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02023)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SMU360)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- MOEN Slate 1H Kd Pd Srs (76162SRS)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- DELTA Collins Single Handle Pull-Out Kitchen Faucet (4140-AR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet With Touch2O Technology (9190T-CZ-DST)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0221)
- American Imaginations Kitchen Faucets