Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38161
Zoro # G410505680
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Includes Faucet Handle
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38161
- Zoro # G410505680
- UPC # 627622381616
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 0.5 in |
Overall Width | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Includes | Faucet Handle |
Color | Chrome |
Faucet Spout Shape | Unique |
Handle Type | Standard |
Residential / Commercial | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - THESE UNIVERSAL FAUCET HANDLES, DESIGNED IN A COMPACT 7-RIB FORMAT, ARE VERSATILE FOR VARIOUS FAUCET APPLICATIONS.- EACH PAIR OF HANDLES INCLUDES AN INDEX, BRASS SCREW, HEXAGONAL INSTALLATION KEY, AND THREE SCREW ADAPTERS TRI-SET TO ENSURE COMPATIBILITY AND EASE OF INSTALLATION.- SOLD IN PAIRS, THESE HANDLES OFFER A COMPREHENSIVE SOLUTION WITH ALL NECESSARY COMPONENTS FOR YOUR FAUCET UPGRADES OR REPLACEMENTS. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flat Aluminum Bottom Strainer for Floor Sink (S60005)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (107-136-NPG)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-AM-75)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1128)
- KOHLER Trip Handle Assembly (77940-CP)
- KOHLER Handle, Lav (1025000-A-SN)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- MOEN Handle Hub (116629ORB)
- MOEN Handle Kit, 148820CSL (148820CSL)
- KOHLER Artifacts Widespread Handles, Cross (98068-3-AF)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- American Imaginations Handles, Levers & Controls