Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38149
Zoro # G110505645
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Includes Faucet Handle
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38149
- Zoro # G110505645
- UPC # 627622381494
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Includes | Faucet Handle |
Residential / Commercial | Residential/Non-Residential |
Handle Type | Standard |
Color | Chrome |
Faucet Spout Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - THESE FLOTROL FAUCET HANDLES ARE COMPATIBLE WITH TWO-HANDLE KITCHEN AND BATH, AS WELL AS SHOWER FAUCETS.- EACH SET OF HANDLES COMES COMPLETE WITH AN INDEX AND BRASS SCREW, SIMPLIFYING THE INSTALLATION PROCESS.- SOLD IN PAIRS, THESE FLOTROL FAUCET HANDLES ARE A CONVENIENT CHOICE FOR REPLACING OR UPGRADING HANDLES IN A VARIETY OF FAUCET APPLICATIONS. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 2"" SXS (107-638)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU25)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- SLOAN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1023-A)
- SPEAKMAN CPT-1121-MB Lura Transfer Valve Trim in Matte Black (CPT-1121-MB)
- KOHLER Handle, Bath (77809-CP)
- MOEN Handle Insert Kit (100242)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- MADE-TO-ORDER HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (MA135792)
- MOEN Handle Kit, 153978SRS (153978SRS)
- KOHLER Handle Kit, Short (1422226-CP)
- American Imaginations Handles, Levers & Controls