Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38148
Zoro # G210505644
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Handle Type Standard
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38148
- Zoro # G210505644
- UPC # 627622381487
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 0.5 in |
Overall Width | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Handle Type | Standard |
Color | Chrome |
Faucet Spout Shape | Unique |
Residential / Commercial | Residential/Non-Residential |
Includes | Faucet Handle |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - THESE FAUCET HANDLES ARE DESIGNED FOR USE WITH TWO-HANDLE KITCHEN, BATH, AND SHOWER FAUCETS.- EACH PAIR OF HANDLES INCLUDES AN INDEX AND BRASS SCREW, SIMPLIFYING THE INSTALLATION PROCESS.- SOLD IN PAIRS, THESE HANDLES ARE A CONVENIENT CHOICE FOR UPGRADING OR REPLACING HANDLES IN VARIOUS FAUCET APPLICATIONS. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (468-001X)
- MECLINE 1/4" FNPT Spring Check Valve (CV3-31014)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-BL)
- PROPLUS Price Pfister Avante Shower Handle in Clear (133064)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- MOEN Handle Kit, 40081OWB (40081OWB)
- T&S BRASS 4 in Wrist Blade Handle (B-WH4-NS)
- KOHLER Handle Service Kit (1160831-CP)
- GROHE Universal Diverter Chrome (46737000)
- American Imaginations Kitchen Faucets & Accessories