Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38146
Zoro # G010505677
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Residential / Commercial Residential/Non-Residential
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38146
- Zoro # G010505677
- UPC # 627622381463
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 0.5 in |
Overall Width | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Residential / Commercial | Residential/Non-Residential |
Handle Type | Standard |
Faucet Spout Shape | Unique |
Color | Chrome |
Includes | Faucet Handle |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - THESE LAVATORY FAUCET HANDLES ARE SOLD IN PAIRS AND ARE CRAFTED FROM SMALL CHROMED METAL WITH FIVE RIBS FOR IMPROVED GRIP.- EACH PAIR OF HANDLES INCLUDES A BRASS SCREW AND INDEX, MAKING THEM READY FOR INSTALLATION IN YOUR LAVATORY FAUCET.- WITH THEIR DURABLE CONSTRUCTION AND INCLUDED COMPONENTS, THESE HANDLES OFFER BOTH STYLE AND FUNCTIONALITY FOR YOUR LAVATORY FIXTURES. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tube Cutter (090028)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (817-012)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC20)
- FOCUS Stainless Steel Tissue Box Cover (BS-9)
- KOHLER Handle Service Kit (1224401-CP)
- CHICAGO FAUCET Handle Screw, Rough Chrome (420-010JKRCF)
- KOHLER Handle, Lever (1243901-CP)
- MOEN Monticello Replacement Handle Knob Insert (97463)
- MOEN Handle Kit, 115030SLP (115030SLP)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- American Imaginations Kitchen Faucets & Accessories