Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38145
Zoro # G410505666
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Handle Type Standard
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38145
- Zoro # G410505666
- UPC # 627622381456
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 0.5 in |
Overall Width | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Handle Type | Standard |
Faucet Spout Shape | Unique |
Includes | Faucet Handle |
Residential / Commercial | Residential/Non-Residential |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - HANDLES ARE SOLD IN PAIRS AND COME IN A PACKAGE QUANTITY OF TWO.- THESE HANDLES ARE MADE OF CHROMED METAL WITH FIVE RIBS FOR ADDED GRIP AND DURABILITY.- EACH PAIR OF HANDLES INCLUDES A BRASS SCREW AND INDEX, MAKING THEM READY FOR INSTALLATION IN PLUMBING FIXTURES. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- KOHLER Plug Button (78042-CP)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- SLOAN Diverter Rebuild Kit (DV50A)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- MOEN Handle Kit, 172654BL (172654BL)
- KRÄNZLE Kranzle 9800444 Therm 1165-440 Hot Water 2400 PSI; 5.0 GPM; 440V; 17A; 3PH; Pressure Washer (9800444)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU061#CP)
- MOEN Handle Kit, 115000 (115000)
- DELTA Clear, Knob Handle, Kit (H41)
- KOHLER Artifacts Widespread Handles, Cross (98068-3-AF)
- American Imaginations Kitchen Faucets & Accessories