Shop All Handles, Levers & Controls
American Imaginations
Unique Chrome Faucet Handle Stainless Steel
Mfr # AI-38144
Zoro # G610505657
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Stainless Steel
- Mounting Type Faucet
- Overall Width 0.5 in
- Includes Faucet Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38144
- Zoro # G610505657
- UPC # 627622381449
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Stainless Steel |
Mounting Type | Faucet |
Includes | Faucet Handle |
Color | Chrome |
Handle Type | Standard |
Faucet Spout Shape | Unique |
Residential / Commercial | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x faucet handle in chrome color. - HANDLES ARE SOLD IN PAIRS AND COME IN A PACKAGE QUANTITY OF TWO.- THESE HANDLES ARE MADE OF CHROMED METAL WITH FIVE RIBS FOR ADDED GRIP AND DURABILITY.- EACH PAIR OF HANDLES INCLUDES A BRASS SCREW AND INDEX, MAKING THEM READY FOR INSTALLATION IN PLUMBING FIXTURES. This faucet handle features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet handle is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 10 gal Tank, Wall Mounting (6EP10-1)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR036240)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC12)
- DURAVIT Trip lever V2, Chrome (0074831000)
- MOEN Chateau Handle Kit (100224)
- LARSEN SUPPLY CO Union Brass Hot Shower Handle- Chrome (134367)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- MOEN Handle Kit, 188030SRS (188030SRS)
- KOHLER Handle, Cross (1011053-AF)
- T&S BRASS 4 in Hot Wrist Handle (B-WH4H-NS)
- American Imaginations Kitchen Faucets & Accessories