Shop All Toilet Repair Parts
American Imaginations
Unique Brass Toilet Bolts Brass
Mfr # AI-38548
Zoro # G910514823
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed
- For Use With Residential/Non-Residential
- Includes Toilet Bolts
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38548
- Zoro # G910514823
- UPC # 627622385485
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Includes | Toilet Bolts |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet bolts in brass color. BRASS TOILET BOLTS, CONSTRUCTED FROM PLATED BRASS, OFFER A COMBINATION OF DURABILITY AND AN APPEALING FINISH. THESE BOLTS TYPICALLY COME IN A SIZE OF 0.312 X 2.25. WHEN PURCHASED, THEY OFTEN INCLUDE NUTS AND WASHERS FOR A COMPREHENSIVE INSTALLATION PACKAGE. THE PLATING ON THE BRASS NOT ONLY ENHANCES ITS AESTHETICS BUT ALSO PROVIDES ADDITIONAL PROTECTION AGAINST CORROSION. THIS MAKES PLATED BRASS TOILET BOLTS A POPULAR CHOICE FOR THOSE SEEKING BOTH FUNCTIONALITY AND A POLISHED LOOK IN THEIR BATHROOM FIXTURES. This toilet bolts features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet bolts is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND13)
- SLOAN Regal 111 Xl Ess Flush Valve (3580008)
- MOEN Lift Rod Kit (123804BN)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- KORKY StrongARM Universal Chrome Tank Lever with Classic Style Handle (6050BP)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- American Imaginations Toilet Repair Parts