Shop All Toilet Repair Parts
American Imaginations
Unique Brass Toilet Bolts Brass
Mfr # AI-38546
Zoro # G810514824
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed
- For Use With Residential/Non-Residential
- Includes Toilet Bolts
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38546
- Zoro # G810514824
- UPC # 627622385461
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Includes | Toilet Bolts |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet bolts in brass color. BRASS TOILET BOLTS, MADE OF SOLID BRASS, ARE A DURABLE AND CORROSION-RESISTANT OPTION FOR SECURING TOILETS. THESE BOLTS TYPICALLY COME IN A SIZE OF 0.312 X 2.25. THEY ARE OFTEN SOLD IN SETS THAT INCLUDE NUTS AND WASHERS, ENSURING A COMPLETE INSTALLATION SOLUTION. THE USE OF BRASS AS THE MATERIAL ADDS TO THE LONGEVITY OF THE TOILET BOLTS, MAKING THEM AN IDEAL CHOICE FOR PLUMBING FIXTURES. WHEN PROPERLY INSTALLED, THESE BOLTS PROVIDE A STURDY CONNECTION, PREVENTING TOILET WOBBLING OR INSTABILITY. This toilet bolts features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet bolts is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size (430007)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40027GR)
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- American Imaginations Toilet Repair Parts