Shop All Toilet Repair Parts
American Imaginations
Unique Brass Tank To Bowl Bolt and Gasket Kit Brass
Mfr # AI-38606
Zoro # G810504238
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed
- For Use With Residential/Non-Residential
- Includes Tank To Bowl Bolt and Gasket Kit
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38606
- Zoro # G810504238
- UPC # 627622386062
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Includes | Tank To Bowl Bolt and Gasket Kit |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x tank to bowl bolt and gasket kit in brass color. THE TANK TO BOWL BOLT GASKET KIT, FEATURING A STYLISH BRASS COLOR, IS DESIGNED TO SECURELY FASTEN THE BOWL TO THE TANK IN YOUR TOILET SYSTEM. MEASURING 5.166 IN LENGTH AND 3 IN WIDTH, THESE SOLID BRASS BOLTS PROVIDE A ROBUST AND LONG-LASTING CONNECTION BETWEEN THE TANK AND THE BOWL. INCLUDED IN THE KIT IS A SPONGE GASKET, WHICH HELPS CREATE A WATERTIGHT SEAL, PREVENTING LEAKS AND ENSURING EFFICIENT FLUSHING. THE SOLID BRASS CONSTRUCTION ADDS BOTH DURABILITY AND A TOUCH OF ELEGANCE TO YOUR TOILET HARDWARE. THIS KIT IS AN ESSENTIAL COMPONENT FOR MAINTAINING THE STRUCTURAL INTEGRITY AND WATER-TIGHTNESS OF YOUR TOILET SYSTEM. This tank to bowl bolt and gasket kit features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This tank to bowl bolt and gasket kit is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- CHICAGO FAUCET Econo-Flow Spray Outlet, 0.5 GPM (E2605JKABCP)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- CHICAGO FAUCET Washer, 333-026JKABRBF (333-026JKABRBF)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- OATEY 43501 3-4 in. Off Closet Flange (745034)
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- American Imaginations Toilet Repair Parts