Shop All Brass Pipe Fittings
American Imaginations
Unique Brass Pressure Tank Installation Kit in Brass with Modern Style
Mfr # AI-38649
Zoro # G510514872
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material Brass
- Includes Pressure Tank Installation Kit
- Finish Brushed
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38649
- Zoro # G510514872
- UPC # 627622386499
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | Brass |
Includes | Pressure Tank Installation Kit |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x pressure tank installation kit in brass color. THE PRESSURE TANK INSTALLATION KIT PROVIDES ALL THE NECESSARY COMPONENTS FOR A SEAMLESS PRESSURE TANK SETUP. THIS COMPREHENSIVE KIT INCLUDES A 10-INCH TANK TEE WITH A UNION, A 0.5-INCH DRAIN VALVE, A 30-50 PSI PRESSURE SWITCH, A PRESSURE GAUGE, A 0.5-INCH PRESSURE RELIEF VALVE, AND A 0.25-INCH X 3-INCH BRONZE NIPPLE. WITH THESE ESSENTIAL PARTS, YOU HAVE EVERYTHING NEEDED FOR A HASSLE-FREE PRESSURE TANK INSTALLATION. This pressure tank installation kit features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pressure tank installation kit is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Twister Bolt Cap, Universal, Plastic, White (88877)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- AMERICAN STANDARD 1.1 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM111.002)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Cap (AI-35975)
- THRIFCO PLUMBING 3/4 Inch 90 Brass Elbow (5317006)
- American Imaginations Fittings