Shop All Brass Pipe Fittings
American Imaginations
Unique Brass Machine Screws Brass
Mfr # AI-37466
Zoro # G010514860
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Unique
- Pipe Fitting Material Brass
- For Use With Residential/Non-Residential
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37466
- Zoro # G010514860
- UPC # 627622374663
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Specific Fitting Shape | Unique |
Pipe Fitting Material | Brass |
For Use With | Residential/Non-Residential |
Includes | Machine Screw |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x machine screw in brass color. THE MACHINE SCREWS WITH 8 BY 32 THREADS ARE AVAILABLE IN TWO LENGTHS 4 PIECES OF 0.5 INCHES AND 4 PIECES OF 1 INCH. THESE SCREWS ARE VERSATILE FASTENERS SUITABLE FOR VARIOUS APPLICATIONS, PROVIDING OPTIONS FOR SECURELY CONNECTING COMPONENTS OF DIFFERENT THICKNESSES. WITH BOTH LENGTHS INCLUDED, YOU HAVE FLEXIBILITY IN CHOOSING THE APPROPRIATE SCREW LENGTH FOR YOUR SPECIFIC ASSEMBLY NEEDS. This machine screw features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This machine screw is made with brass. The primary color of this product is brass and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- LEGEND VALVE 3/4"X1/2" T-570 MONOFLOW TE NL (302-203NL)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Push-Fit 90 Elbow (AI-35086)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- IRONWERKS DESIGNS Brass 10 PK (BFC.1-4.10)
- American Imaginations Fittings