Shop All Utility Pumps
American Imaginations
Unique Black Utility Pump in Plastic with Modern Style
Mfr # AI-38660
Zoro # G910793549
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Length 0.5 in
- Color Black
- Shape Unique
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38660
- Zoro # G910793549
- UPC # 627622386604
- Country of Origin Canada
- Category Utility Pumps
Dimensions
Length | 0.5 in |
Details
Body Material | Plastic |
Color | Black |
Shape | Unique |
For Use With | Residential/Non-Residential |
Includes | Utility Pump |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x utility pump in black color. THE UTILITY PUMP, FEATURING A 0.25 HP MOTOR, IS CONSTRUCTED FROM THERMOPLASTIC MATERIALS, PROVIDING EXCELLENT RESISTANCE TO CORROSION. IT COMES EQUIPPED WITH A 1.25-INCH FPT OUTLET AND INCLUDES A CONVENIENT 0.75-INCH HOSE ADAPTER FOR VERSATILE CONNECTIONS. WITH AN 8-FOOT CORD AND THE ABILITY TO PUMP DOWN TO 0.125 INCHES, THIS PUMP IS A RELIABLE CHOICE FOR A RANGE OF APPLICATIONS. This utility pump features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This utility pump is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER AIR-BRUSH BODY (BA50-080)
- ZOELLER Oil Smart System, 115V, Max. HP 3/4 (10-2386)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 208-230/460V (2ZWT7)
- FIESTA 0.3 HP 2400 GPH Thermoplastic Electronic Switch Bottom AC Submersible Utility Pump (FI3306558)
- ECO-FLO Stainless Steel Utility Pump 1/4 HP (SUP64)
- SCC PUMPS Utility Pump, 115V, 10 GPM, Nitrile Imp (AC-1210-10M-TE)
- ZOELLER Pump, Utility, 1/2 HP, 115V (46-0005)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- DAYTON Pump, Sensor Utility, 1/4 HP, 120V (2VAN7)
- SUPERIOR 1/3 HP Plastic Utility Pump (91330)
- American Imaginations Utility Pumps