Shop All Manual Flush Valves
American Imaginations
Unique Black Toilet Fill Valve Plastic
Mfr # AI-38645
Zoro # G710504260
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Material Plastic
- Handle Type Standard
- Includes Toilet Fill Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38645
- Zoro # G710504260
- UPC # 627622386451
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Handle Type | Standard |
Includes | Toilet Fill Valve |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in black color. THE IDEAL REPLACEMENT FILL VALVE SUITABLE FOR THE MAJORITY OF TOILET MODELS IS HERE.IT EFFECTIVELY SUBSTITUTES OLDER FLOAT-STYLE TOILET FILL VALVES.THIS VERSATILE FILL VALVE CAN BE ADJUSTED TO ACCOMMODATE HEIGHTS RANGING FROM 8.5 INCHES TO 14 INCHES, MAKING IT COMPATIBLE WITH NEARLY 99 OF TOILET DESIGNS. IT ADDRESSES ISSUES LIKE SLOW REFILLING AND NOISY TOILET OPERATIONS, ENSURING A MORE EFFICIENT AND QUIETER FLUSHING EXPERIENCE.ADDITIONALLY, WHEN USED IN COMBINATION WITH THE FLAPPER KIT, THIS FILL VALVE RESOLVES APPROXIMATELY 98 OF COMMON TOILET PROBLEMS. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- GROHE Universal Headpart 1/2 Starlight Chrome (45342000)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel, 5" L (59-3222)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- KOHLER Mach Manual 1.28 Gpf Toilet Flushometer (80TM00N10-CP)
- American Imaginations Manual Flush Valves