Shop All Manual Flush Valves
American Imaginations
Unique Black Toilet Fill Valve Plastic
Mfr # AI-38618
Zoro # G810504276
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Includes Toilet Fill Valve
- Handle Type Standard
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38618
- Zoro # G810504276
- UPC # 627622386185
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Includes | Toilet Fill Valve |
Handle Type | Standard |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in black color. THE TOILET FILL VALVE IS CONSTRUCTED FROM DURABLE PLASTIC MATERIAL, ENSURING LONG-LASTING PERFORMANCE. IT IS DESIGNED TO FIT TOILET TANK SIZES RANGING FROM 9 INCHES TO 14 INCHES, OFFERING VERSATILITY IN INSTALLATION. THIS FILL VALVE FEATURES ADJUSTABLE HEIGHT SETTINGS, ALLOWING YOU TO CUSTOMIZE IT TO YOUR SPECIFIC TOILET TANK REQUIREMENTS. ADDITIONALLY, IT COMES WITH A BUILT-IN ANTI-SIPHON FEATURE, PREVENTING THE BACKFLOW OF WATER AND MAINTAINING WATER QUALITY.ONE OF ITS NOTABLE FEATURES IS THE ADJUSTABLE WATER LEVEL CONTROL, ENABLING YOU TO OPTIMIZE WATER USAGE FOR FLUSHING. MOREOVER, THE BUILT-IN FLOATER WITH LEAK SENTRY TECHNOLOGY ADDS AN EXTRA LAYER OF PROTECTION BY DETECTING AND PREVENTING THE FILLING OF A LEAKY TOILET, HELPING CONSERVE WATER AND PREVENT POTENTIAL DAMAGE. THIS TOILET FILL VALVE IS A PRACTICAL CHOICE FOR MAINTAINING EFFICIENT AND RELIABLE TOILET PERFORMANCE. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Faucet (Z6915-XL-SSH)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (94MBV03)
- OATEY Closet Flange, Replacement, 4" Pipe Size (43651)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- KOHLER Flush Valve Kit (84302)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- SLOAN Gem-2 110 Xl Yo (3070199)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- KOHLER Flush Valve Kit (1309116)
- American Imaginations Manual Flush Valves