Shop All Manual Flush Valves
American Imaginations
Unique Black Toilet Fill Valve Plastic
Mfr # AI-38611
Zoro # G910504350
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Toilet Fill Valve
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38611
- Zoro # G910504350
- UPC # 627622386116
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Material | Plastic |
Includes | Toilet Fill Valve |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in black color. THE TOILET FILL VALVE IS CONSTRUCTED FROM PLASTIC MATERIAL AND OFFERS AN ADJUSTABLE HEIGHT RANGING FROM 9 TO 14 INCHES. IT INCLUDES A BUILT-IN ANTI-SIPHON FEATURE TO PREVENT BACKFLOW. ADDITIONALLY, THIS FILL VALVE ALLOWS FOR ADJUSTABLE WATER LEVELS AND COMES WITH A BUILT-IN FLOATER FOR EFFICIENT WATER CONTROL. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGA8)
- ZURN Retainer Stop (7000-3D)
- KOHLER Flush Valve Kit, 1.28 (1117210)
- DANCO Gasket Valve Flush Mansfield (88870)
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- KOHLER Flush Valve Kit (1309116)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- SLOAN Sloan ROYAL 186-1 HL3 Manual Flushometer Valve (3912663)
- American Imaginations Manual Flush Valves