Shop All Bathtub Drains
American Imaginations
Unique Black-Chrome Waste and Overflow Kit ABS
Mfr # AI-37816
Zoro # G610507392
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 0.5 in
- Color/Finish Black-Chrome
- Drain Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37816
- Zoro # G610507392
- UPC # 627622378166
- Country of Origin Canada
- Category Bathtub Drains
Dimensions
Length - Drains | 0.5 in |
Details
Color/Finish | Black-Chrome |
Drain Material | ABS |
Description
THIS PRODUCT INCLUDES: 1x waste and overflow kit in black-chrome color. A TUB WASTE AND OVERFLOW KIT IS A PLUMBING ACCESSORY USED IN BATHTUBS TO CONTROL THE DRAINAGE AND OVERFLOW FUNCTIONS.THIS KIT TYPICALLY INCLUDES VARIOUS COMPONENTS SUCH AS THE DRAIN ASSEMBLY, OVERFLOW PLATE, AND LINKAGE FOR EASY INSTALLATION AND OPERATION.IT IS AN ESSENTIAL PART OF A BATHTUBS PLUMBING SYSTEM, ENSURING PROPER WATER DRAINAGE AND PREVENTING OVERFLOWS. This waste and overflow kit features a unique shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This waste and overflow kit is made with abs. The primary color of this product is black-chrome and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1 In, 100 psi, Bronze, BtuH: 3, 500, 000 (1060520)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (829-007)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (601-PF-PVC-CP)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-CP)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-PB)
- DANCO Bath Hair Catch And Stop (10772)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- PLUMB PAK Bath Drain Assembly Chrome (62AW)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Oil Rubbed Bronze (BVT-3OFS-FT-ORB)
- American Imaginations Bathtub Drains