Shop All Bathtub Drains
American Imaginations
Unique Black-Brushed Nickel Waste and Overflow Kit ABS
Mfr # AI-37819
Zoro # G010507411
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black
- Drain Material ABS
- Length - Drains 0.5 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37819
- Zoro # G010507411
- UPC # 627622378197
- Country of Origin Canada
- Category Bathtub Drains
Dimensions
Length - Drains | 0.5 in |
Details
Color/Finish | Black |
Drain Material | ABS |
Finish | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x waste and overflow kit in black-brushed nickel color. A TUB WASTE AND OVERFLOW KIT IS A PLUMBING ACCESSORY USED IN BATHTUBS TO CONTROL THE DRAINAGE AND OVERFLOW FUNCTIONS.THIS KIT TYPICALLY INCLUDES VARIOUS COMPONENTS SUCH AS THE DRAIN ASSEMBLY, OVERFLOW PLATE, AND LINKAGE FOR EASY INSTALLATION AND OPERATION.IT IS AN ESSENTIAL PART OF A BATHTUBS PLUMBING SYSTEM, ENSURING PROPER WATER DRAINAGE AND PREVENTING OVERFLOWS. This waste and overflow kit features a unique shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This waste and overflow kit is made with abs. The primary color of this product is black-brushed nickel and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hood, Drain Assy (77834-CP)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-27 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3587)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ6)
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-SN)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Polished Br (493244H-01)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 ABS Bath Waste W/ Tip-Toe Bath Drain in Matte Black (493144H-62)
- WESTBRASS Tip Toe 1-3/8" NPSM Fine Thread Bath Drain in Powdercoated White (D3323-50)
- American Imaginations Bathtub Drains