Shop All Beveled Washers
American Imaginations
Unique Black Beveled Washer Kit Rubber-Brass
Mfr # AI-38052
Zoro # G610507439
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber-Brass
- Finish Rubber
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38052
- Zoro # G610507439
- UPC # 627622380527
- Country of Origin Canada
- Category Beveled Washers
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Rubber-Brass |
Finish | Rubber |
Description
THIS PRODUCT INCLUDES: 1x beveled washer kit in black color. THE BEVELED WASHER KIT CONTAINS 12 RUBBER BEVELED WASHERS, OFFERING A VERSATILE SOLUTION FOR A RANGE OF APPLICATIONS. THESE RUBBER WASHERS ARE DESIGNED WITH A BEVELED EDGE TO ACCOMMODATE SPECIFIC FASTENING REQUIREMENTS AND PROVIDE A SECURE SEAL. WITH A PACKAGE QUANTITY OF 12, IT ENSURES AN ADEQUATE SUPPLY FOR VARIOUS DIY PROJECTS OR MAINTENANCE TASKS WHERE RUBBER BEVELED WASHERS ARE NEEDED. This beveled washer kit features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This beveled washer kit is made with rubber-brass. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1032-3B)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- X1 TOOLS Wing Nut, 5/16"-18, 20 PK (X1E-CON-WIG-NUT-1030x20)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9188-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- THRIFCO PLUMBING 1/2 L Beveled Washer (4400508)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9186-BEV-SS)
- TITAN FASTENERS 3/8in Malleable Bevel Washer - 7/16in I.D. - .313in Thick - Steel - Galvanized - Grade 2 - Pkg of 25 (CLA06)
- THRIFCO PLUMBING 3/8 Inch L, Beveled Washers (4400506)
- American Imaginations Beveled Washers