Shop All Exhaust and Supply Fan Accessories
American Imaginations
Unique Black Bath Fan Installation Kit Stainless Steel
Mfr # AI-37306
Zoro # G810504962
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Paint
- Width 0.5 in
- Material Stainless Steel
- Includes Bath Fan Installation Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37306
- Zoro # G810504962
- UPC # 627622373062
- Country of Origin Canada
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 0.5 in |
Details
Frame Finish | Paint |
Material | Stainless Steel |
Includes | Bath Fan Installation Kit |
Description
THIS PRODUCT INCLUDES: 1x bath fan installation kit in black color. THE BATH FAN INSTALLATION KIT COMES COMPLETE WITH ESSENTIAL COMPONENTS1. A ROOF CAP CRAFTED FROM DURABLE BLACK STEEL, FEATURING A BUILT-IN DRAFT DAMPER AND BIRD SCREEN.2. A 4-INCH DIAMETER METAL DUCT CONNECTOR FOR SECURE ATTACHMENT.3. UTILIZE THE 2 INCLUDED NYLON CABLE TIES FOR SECURE FASTENING.4. THE KIT INCORPORATES A 3 TO 4-INCH DUCT ADAPTER FOR VERSATILE INSTALLATION.5. ACCOMPANIED BY 8 FEET OF FLEXIBLE FOIL DUCTING MEASURING 4 INCHES IN DIAMETER. This bath fan installation kit features a unique shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bath fan installation kit is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Power Cord (3980003100)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- AIR HANDLER Fiberglass Air Filter, 16x26x1", MERV 5 (6U689)
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- ILC Replacement For WHIRLPOOL, W10113040A (W10113040A)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- DAYTON In-Line Cabinet Ventilator, 266 CFM, 115 V (3DPE9)
- American Imaginations Exhaust and Supply Fan Accessories