Shop All Handles, Levers & Controls
American Imaginations
Tee Chrome Diverter Knob Plastic
Mfr # AI-38167
Zoro # G510794267
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic
- Mounting Type Wall Mount
- Residential / Commercial Residential/Non-Residential
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38167
- Zoro # G510794267
- UPC # 627622381678
- Country of Origin Canada
- Category Handles, Levers & Controls
Dimensions
Overall Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic |
Mounting Type | Wall Mount |
Residential / Commercial | Residential/Non-Residential |
Handle Type | Standard |
Color | Chrome |
Includes | Diverter Knob |
Faucet Spout Shape | Tee |
Description
THIS PRODUCT INCLUDES: 1x diverter knob in chrome color. - THIS DIVERTER KNOB IS INTENDED FOR USE WITH BATH AND SHOWER SURFACE MOUNT FAUCETS.- IT PLAYS A VITAL ROLE IN CONTROLLING THE WATER FLOW BETWEEN DIFFERENT FUNCTIONS IN THE FAUCET, SUCH AS SWITCHING BETWEEN THE BATH AND SHOWER MODES.- THE DIVERTER KNOB IS AN ESSENTIAL COMPONENT FOR SURFACE MOUNT FAUCET SYSTEMS, ENSURING EFFICIENT AND CONVENIENT WATER CONTROL. This diverter knob features a tee shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This diverter knob is made with plastic. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sharkbite Demnt Clip 1/2 (U710A)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- DIXON Cam and Groove Coupler x MNPT, 4", SS (400-B-SS)
- KOHLER Components Bathroom Sink Handles W/ Lever Design (77974-4-CP)
- KOHLER Handle Assembly (1160831-2MB)
- WARNER Stilts, 24"-40", PR (10771)
- PROPLUS Delta Tub Handle in Clear (133098)
- MOEN Handle Kit, 40006 (40006)
- KOHLER Handle Kit Assy (1124740-BN)
- MOEN Hose & Spray (136103SL)
- American Imaginations Handles, Levers & Controls