Shop All Shower & Bathtub Parts
American Imaginations
Stainless Steel Unique Chrome Shower Diverter
Mfr # AI-37773
Zoro # G710505670
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Material Stainless Steel
- Includes Shower Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37773
- Zoro # G710505670
- UPC # 627622377732
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Material | Stainless Steel |
Includes | Shower Diverter |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower diverter in chrome color. THE SHOWER DIVERTER COMES IN A STYLISH CHROME FINISH, ADDING A MODERN TOUCH TO YOUR BATHROOM DECOR. IT IS CONSTRUCTED FROM DURABLE METAL, ENSURING LONG-LASTING PERFORMANCE AND RELIABILITY. THIS DIVERTER INCLUDES A WASHER, WHICH HELPS TO PREVENT LEAKS AND MAINTAIN A WATERTIGHT SEAL. ITS CHROME SURFACE NOT ONLY LOOKS ELEGANT BUT IS ALSO EASY TO CLEAN AND MAINTAIN. UPGRADE YOUR SHOWER SYSTEM WITH THIS HIGH-QUALITY METAL SHOWER DIVERTER, DESIGNED TO ENHANCE BOTH FUNCTIONALITY AND AESTHETICS IN YOUR BATHROOM. This shower diverter features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower diverter is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- OATEY Cherne 041394 10" Test-Ball Plug 17 PSI, 40 FT (41394)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- TERRAZZO-WARE Square Shower Base 36"x36", Marble Chips (SBS-36-3F)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing YJ-54 4 in. 2 handled Celcon Diverter (46718)
- American Imaginations Shower & Bathtub Parts