American Imaginations

Stainless Steel Silver Work Light Replacement Cage


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Residential/Non-Residential
  • Material - Job Site Lighting Stainless Steel
  • Color Silver
  • Includes Work Light Replacement Cage
  • Width 0.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.5 in
Length 0.5 in

Details

For Use With Residential/Non-Residential
Material - Job Site Lighting Stainless Steel
Color Silver
Includes Work Light Replacement Cage
Finish Polished
Bulb Shape Unique
Handle Type Standard
Install Type Insert
Weight 0.5 lbs

Description

THIS PRODUCT INCLUDES: 1x work light replacement cage in silver color. INTRODUCING A REPLACEMENT CAGE FOR WORK LIGHTS, DESIGNED IN A SLEEK SILVER COLOR. THIS CAGE IS CRAFTED FROM DURABLE METAL, ENSURING ROBUST PROTECTION FOR THE LIGHT SOURCE. ITS METALLIC CONSTRUCTION OFFERS RESILIENCE AGAINST IMPACT AND HARSH CONDITIONS, MAKING IT IDEAL FOR INDUSTRIAL SETTINGS. THE CAGES SILVER HUE ADDS A TOUCH OF MODERNITY WHILE MAINTAINING VISIBILITY. WITH A FOCUS ON BOTH FUNCTIONALITY AND AESTHETICS, THIS REPLACEMENT CAGE ENHANCES THE LONGEVITY AND PERFORMANCE OF WORK LIGHTS. This work light replacement cage features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This work light replacement cage is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.