Shop All Shower & Bathtub Parts
American Imaginations
Stainless Steel Cylindrical Chrome Shower Diverter
Mfr # AI-38136
Zoro # G310535459
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Shower
- Finish Polished
- Color Chrome
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38136
- Zoro # G310535459
- UPC # 627622381364
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Shower |
Finish | Polished |
Color | Chrome |
Material | Stainless Steel |
Includes | Shower Diverter |
Description
THIS PRODUCT INCLUDES: 1x shower diverter in chrome color. - THIS IS A DIVERTER INTENDED FOR USE WITH STARBURSTFLOTROL FACEMOUNT FAUCETS.- IT SERVES A VITAL ROLE IN REDIRECTING WATER FLOW BETWEEN DIFFERENT FAUCET FUNCTIONS.- THE DIVERTER IS DESIGNED TO WORK SEAMLESSLY WITH STARBURSTFLOTROL FACEMOUNT FAUCETS, ENSURING EFFICIENT AND CONVENIENT WATER CONTROL. This shower diverter features a cylindrical shape with a modern style. This product is made for shower installation. DIY installation instructions are included in the box. This shower diverter is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- KOHLER Sidespray Assembly (1011130-VF)
- AMERICAN STANDARD H2Option 2Flush RdFrt 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.518.020)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-K-NA)
- KOHLER Round Shower Drain For Use W/ Plastic Pipe, Gasket Included (9132-BL)
- American Imaginations Shower & Bathtub Parts