Shop All Drain Strainers
American Imaginations
Stainless Steel Chrome Shower Drain Strainer
Mfr # AI-37799
Zoro # G010835866
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Chrome
- Length - Drains 0.5 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37799
- Zoro # G010835866
- UPC # 627622377992
- Country of Origin Canada
- Category Drain Strainers
Dimensions
Length - Drains | 0.5 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Chrome |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Shower Drain Strainer |
Description
THIS PRODUCT INCLUDES: 1x shower drain strainer in chrome color. THE SHOWER DRAIN STRAINER, FINISHED IN A SHINY CHROME COLOR, IS A CRUCIAL COMPONENT OF YOUR BATHROOMS PLUMBING SYSTEM. IT IS PRIMARILY CONSTRUCTED FROM ROBUST METAL MATERIAL, ENSURING DURABILITY AND RELIABILITY IN HANDLING THE DEMANDS OF DAILY USE. THIS STRAINER SERVES THE ESSENTIAL FUNCTION OF FILTERING OUT DEBRIS AND PREVENTING CLOGS IN YOUR SHOWER DRAIN. ITS CHROME FINISH NOT ONLY ADDS A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR BUT ALSO PROVIDES CORROSION RESISTANCE, ENSURING IT MAINTAINS ITS APPEARANCE OVER TIME. WHETHER YOURE RENOVATING YOUR BATHROOM OR SIMPLY NEED TO REPLACE A WORN-OUT STRAINER, THIS CHROME METAL SHOWER DRAIN STRAINER IS A DEPENDABLE CHOICE THAT COMBINES BOTH FUNCTIONALITY AND STYLE. This shower drain strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This shower drain strainer is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- ZORO SELECT 1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P762)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- PLUMB PAK Basket Strainr 3.5Pwrbal (1434SS)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- ZORO SELECT Replacement Sink Strainer (30065)
- American Imaginations Drain Strainers