Shop All Washroom Accessories
American Imaginations
Stainless Steel Chrome Shower Curtain Hooks
Mfr # AI-37791
Zoro # G210836021
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Color Chrome
- Mounting Insert
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37791
- Zoro # G210836021
- UPC # 627622377916
- Country of Origin Canada
- Category Washroom Accessories
Dimensions
Length (In.) | 0.5 in |
Ring Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Chrome |
Mounting | Insert |
Finish | Polished |
Material | Stainless Steel |
Includes | Shower Curtain Hook |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x shower curtain hook in chrome color. THE SHOWER CURTAIN HOOKS COME IN AN ELEGANT CHROME COLOR AND ARE CONSTRUCTED FROM STURDY METAL MATERIAL, ENSURING DURABILITY AND LONGEVITY. THIS SET INCLUDES A TOTAL OF 12 HOOKS, PROVIDING AMPLE SUPPORT FOR YOUR SHOWER CURTAIN. THEIR CHROME FINISH ADDS A TOUCH OF SOPHISTICATION TO YOUR BATHROOM DECOR WHILE SERVING A PRACTICAL PURPOSE. THESE HOOKS ARE DESIGNED TO EFFORTLESSLY GLIDE ALONG THE CURTAIN ROD, MAKING IT EASY TO OPEN AND CLOSE YOUR SHOWER CURTAIN AS NEEDED. WHETHER YOU ARE UPDATING YOUR BATHROOM OR SIMPLY NEED RELIABLE HOOKS FOR YOUR SHOWER CURTAIN, THIS SET OF CHROME METAL HOOKS IS A FUNCTIONAL AND STYLISH CHOICE. This shower curtain hook features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This shower curtain hook is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300025612000)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 10 PSI (AFL00028)
- ZURN Coupling, Low Lead Brass, 1" x 3/4" Pipe (QQC54GX)
- ELEGANT DESIGNS Farmhouse Square Wooden Tissue Box Cover with Bless you Script in White and Sliding Base, Brown (HG2024-BRW)
- GROHE Universal Battery Housing Chrome (42393000)
- IDESIGN Astor Silver Stainless Steel Shower Curtain Rod (72280)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- ZENITH PRODUCTS 40 Tension Shower Rod (502S)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KOHLER Medium Shower Basket (1896-S)
- American Imaginations Washroom Accessories