Shop All Shower & Bathtub Parts
American Imaginations
Stainless Steel Chrome Shower Arm Flange
Mfr # AI-37785
Zoro # G010505660
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Width (In.) 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37785
- Zoro # G010505660
- UPC # 627622377855
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Material | Stainless Steel |
Color | Chrome |
Includes | Shower Arm Flange |
Description
THIS PRODUCT INCLUDES: 1x shower arm flange in chrome color. THE SHOWER ARM FLANGE FEATURES A SLEEK CHROME FINISH AND IS CONSTRUCTED PRIMARILY FROM DURABLE METAL MATERIAL. ITS METALLIC COMPOSITION ENSURES BOTH LONGEVITY AND A POLISHED APPEARANCE, ADDING A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR. THIS CHROME FLANGE IS DESIGNED TO PROVIDE STABILITY AND SUPPORT TO YOUR SHOWER ARM, MAKING IT AN ESSENTIAL COMPONENT FOR ANY SHOWER INSTALLATION. WITH ITS CORROSION-RESISTANT PROPERTIES, IT WILL MAINTAIN ITS SHINE AND STRUCTURAL INTEGRITY EVEN IN A MOIST BATHROOM ENVIRONMENT. WHETHER YOURE UPGRADING YOUR EXISTING SHOWER OR CREATING A NEW ONE, THIS CHROME SHOWER ARM FLANGE MADE FROM METAL IS A RELIABLE AND VISUALLY APPEALING CHOICE FOR YOUR FIXTURES. This shower arm flange features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm flange is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Cone Spring Check Valve (6210501)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- MOEN Handle Extension Kit (96945BN)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- American Imaginations Shower & Bathtub Parts