Shop All Washroom Accessories
American Imaginations
Stainless Steel Chrome Round Shower Rod Flange
Mfr # AI-37789
Zoro # G610835976
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5 in
- For Use With Residential/Non-Residential
- Color Chrome
- Mounting Wall Mount
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37789
- Zoro # G610835976
- UPC # 627622377893
- Country of Origin Canada
- Category Washroom Accessories
Dimensions
Length (In.) | 0.5 in |
Ring Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Chrome |
Mounting | Wall Mount |
Finish | Polished |
Material | Stainless Steel |
Includes | Shower Rod Flange |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x shower rod flange in chrome color. THE ROUND FLANGE, FEATURING A LUSTROUS CHROME FINISH, IS SPECIFICALLY DESIGNED FOR SHOWER RODS. IT IS CRAFTED FROM DURABLE METAL MATERIAL, ENSURING ROBUSTNESS AND LONGEVITY, WHICH IS WELL-SUITED FOR BATHROOM ENVIRONMENTS. THIS FLANGE INCLUDES SCREWS FOR STRAIGHTFORWARD INSTALLATION, SECURELY FASTENING THE SHOWER ROD TO THE WALL OR CEILING. ITS CIRCULAR DESIGN NOT ONLY ADDS A SLEEK TOUCH TO YOUR BATHROOM DECOR BUT ALSO PROVIDES ESSENTIAL SUPPORT FOR YOUR SHOWER ROD. WHETHER YOURE UPGRADING YOUR SHOWER OR INSTALLING A NEW ONE, THIS CHROME ROUND FLANGE MADE FROM METAL IS A RELIABLE AND STYLISH CHOICE FOR YOUR FIXTURES. This shower rod flange features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower rod flange is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 MPT (102-333HC)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ9)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread 90-Degree Elbow (5-Pack), 5PK (PXPAME125PK)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- CONVENIENCE KITS INTERNATIONAL Man On The Go 11 Piece Travel Kit (186)
- BOBRICK B2740 Satin Stainless Steel Tissue Holder (B-2740)
- TAYMOR Curved Shower Rod, Satin Nickel, 60 in. L (01-C6289SN)
- PERRIN & ROWE Free Standing Soap Basket In Polished Nickel With White Tray (U.6972PN)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- American Imaginations Washroom Accessories