Shop All Toilet Repair Parts
American Imaginations
Stainless Steel Chrome Flapper Flapper Replacement Chain
Mfr # AI-38495
Zoro # G110535468
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Finish Polished
- For Use With Residential/Non-Residential
- Includes Flapper Replacement Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38495
- Zoro # G110535468
- UPC # 627622384952
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Stainless Steel |
Color | Chrome |
Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Flapper Replacement Chain |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flapper replacement chain in chrome color. THE FLAPPER REPLACEMENT CHAIN IS CHROME-COLORED AND MADE OF METAL. IT IS A CRUCIAL COMPONENT OF TOILET TANK MECHANISMS. THIS CHAIN IS RESPONSIBLE FOR CONNECTING THE FLAPPER TO THE FLUSH HANDLE, ALLOWING FOR PROPER FLUSHING WHEN THE HANDLE IS PRESSED. THE CHROME FINISH NOT ONLY ADDS A SLEEK LOOK BUT ALSO PROVIDES DURABILITY, AS IT RESISTS CORROSION AND WEAR. WHEN IT COMES TO MAINTAINING A FUNCTIONING TOILET, THIS METAL FLAPPER REPLACEMENT CHAIN IS A RELIABLE CHOICE. This flapper replacement chain features a unique shape with a modern style. This product is made for flapper installation. DIY installation instructions are included in the box. This flapper replacement chain is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT (BULK-CGF-91)
- DELTA Delta Vero Tank Lever (77760)
- PRIME-LINE 2-1/4 in. Bright Brass Shower Door Handle Set Single Pack (M 6161)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- KOHLER Cover, Tank (1036375-T-47)
- KOHLER Cue Flush Actuator Plate For 2"X 4" In-Wall Tank And Carrier System (5413-BN)
- American Imaginations Toilet Repair Parts