Shop All Wall Plates
American Imaginations
Square White Electrical Switch Plate Plastic
Mfr # AI-36828
Zoro # G010511425
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 0.5 in
- Mounting Type Wall Mount
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36828
- Zoro # G010511425
- UPC # 627622368280
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 4 in |
Details
Color | White |
Material | Plastic |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Square |
Handle Type | Standard |
Includes | Electrical Switch Plate |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in white color. THE GFCI ADAPTER PLATE FACILITATES THE INSTALLATION OF A GFCI DUPLEX OUTLET ONTO A 4 INCHES SQUARE BOX. THIS PLATE OFFERS A SEAMLESS SOLUTION TO ADAPT THE BOX FOR GFCI OUTLET PLACEMENT. IT STREAMLINES THE PROCESS OF INTEGRATING GROUND FAULT CIRCUIT INTERRUPTION PROTECTION INTO THE ELECTRICAL SETUP. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with plastic. The primary color of this product is white and it comes with white hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- American Imaginations Wall Plates