Shop All Wall Plates
American Imaginations
Square White Electrical Plate Cover Plastic
Mfr # AI-37106
Zoro # G610652290
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Width 0.5 in
- Length 0.5 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37106
- Zoro # G610652290
- UPC # 627622371068
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | White |
Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Includes | Electrical Plate Cover |
Shape | Square |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in white color. UPGRADE YOUR ELECTRICAL SETUP WITH THE WHITE DOUBLE ELECTRICAL PLATE COVER. DESIGNED TO NEATLY ENCASE DUAL SWITCHES OR OUTLETS, THIS COVER SEAMLESSLY COMBINES FUNCTIONALITY WITH A CLEAN AND TIMELESS APPEARANCE. ELEVATE THE AESTHETICS AND PRACTICALITY OF YOUR SPACE WITH THE WHITE DOUBLE ELECTRICAL PLATE COVER. This electrical plate cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- TERRENO 15 ft. Wired Wall Switch with Wire & Wall Plate (TE2559964)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- American Imaginations Lighting Controls