Shop All Wall Plates
American Imaginations
Square Stainless Steel Electrical Receptacle Plate Stainless Steel
Mfr # AI-37050
Zoro # G210652300
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Length 0.5 in
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37050
- Zoro # G210652300
- UPC # 627622370504
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Stainless Steel |
Finish | Brushed |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Electrical Receptacle Plate |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Square |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle plate in stainless steel color. DISCOVER THE CONVENIENCE OF A DOUBLE DUPLEX OUTLET CRAFTED FROM STURDY STAINLESS STEEL. THIS INNOVATIVE OUTLET FEATURES TWO SETS OF RECEPTACLES, PROVIDING AMPLE SPACE FOR MULTIPLE DEVICES. THE STAINLESS STEEL CONSTRUCTION NOT ONLY GUARANTEES DURABILITY BUT ALSO OFFERS RESISTANCE AGAINST CORROSION, MAKING IT IDEAL FOR BOTH INDOOR AND OUTDOOR INSTALLATIONS. ELEVATE YOUR ELECTRICAL ACCESS WITH THE RELIABILITY AND SLEEK DESIGN OF A STAINLESS STEEL DOUBLE DUPLEX OUTLET. This electrical receptacle plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 100' (121710)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- American Imaginations Lighting Controls