Shop All Wall Plates
American Imaginations
Square Galvanized Steel Electrical Switch Plate Galvanized Steel
Mfr # AI-37128
Zoro # G710511435
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Mounting Type Wall Mount
- Length 0.5 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37128
- Zoro # G710511435
- UPC # 627622371280
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 4 in |
Details
Material | Steel |
Finish | Galvanized |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Shape | Square |
Handle Type | Standard |
Includes | Electrical Switch Plate |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in galvanized steel color. A 4-INCH SQUARE SURFACE COVER FEATURING A SINGLE TOGGLE IS DESIGNED TO PROVIDE A SLEEK AND COMPACT SOLUTION FOR CONTROLLING LIGHTING OR DEVICES. THE SQUARE SHAPE ENSURES A MODERN AESTHETIC THAT CAN SEAMLESSLY INTEGRATE INTO VARIOUS INTERIOR DESIGNS. THE SINGLE TOGGLE SWITCH OFFERS EASY ONOFF FUNCTIONALITY FOR A SPECIFIC ELECTRICAL OUTLET OR LIGHT SOURCE. THIS COVER IS IDEAL FOR MAINTAINING A CLUTTER-FREE APPEARANCE ON WALLS, OPTIMIZING SPACE IN LIVING AREAS, BEDROOMS, OR OFFICES. ITS MINIMALISTIC DESIGN AND SINGLE-TOGGLE OPERATION MAKE IT A PRACTICAL AND VISUALLY PLEASING CHOICE FOR CONTROLLING LIGHTING OR APPLIANCES. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- AMERELLE Metro White 1 gang Ceramic Duplex Wall Plate (3000DW)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- American Imaginations Lighting Controls