Shop All Wall Plates
American Imaginations
Square Galvanized Steel Electrical Switch Plate Galvanized Steel
Mfr # AI-37127
Zoro # G810511434
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Width 4 in
- Mounting Type Wall Mount
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37127
- Zoro # G810511434
- UPC # 627622371273
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 4 in |
Length | 4 in |
Details
Material | Steel |
Finish | Galvanized |
Mounting Type | Wall Mount |
Includes | Electrical Switch Plate |
Shape | Square |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in galvanized steel color. A 4-INCH SQUARE SURFACE COVER DESIGNED FOR DOUBLE SWITCHES OFFERS A PRACTICAL SOLUTION FOR ENHANCING THE AESTHETICS AND FUNCTIONALITY OF YOUR ELECTRICAL SWITCHES. CRAFTED WITH PRECISION, THIS COVER PROVIDES A SEAMLESS FIT OVER STANDARD DOUBLE SWITCH BOXES. ITS SLEEK DESIGN COMPLEMENTS MODERN INTERIORS WHILE CONCEALING THE WIRING AND SWITCHES EFFECTIVELY. THE COVERS DURABLE CONSTRUCTION ENSURES LONGEVITY, AND ITS EASY INSTALLATION PROCESS SIMPLIFIES THE UPGRADE OF YOUR SWITCHES. WITH THIS COVER, YOU CAN ACHIEVE BOTH A POLISHED APPEARANCE AND IMPROVED PROTECTION FOR YOUR SWITCHES IN YOUR ONTARIO, CANADA HOME. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- American Imaginations Wall Plates