Shop All Wall Plates
American Imaginations
Square Galvanized Steel Electrical Plate Cover Galvanized Steel
Mfr # AI-37141
Zoro # G010652296
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Includes Electrical Plate Cover
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37141
- Zoro # G010652296
- UPC # 627622371419
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Includes | Electrical Plate Cover |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Shape | Square |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical plate cover in galvanized steel color. THE 4-INCH SQUARE SURFACE COVER IS EQUIPPED WITH THE CONVENIENCE OF ACCOMMODATING 2 DUPLEX OUTLETS. THIS DESIGN ALLOWS FOR MULTIPLE ELECTRICAL CONNECTIONS IN A COMPACT AND ORGANIZED MANNER. THE SQUARE SHAPE ENSURES A SEAMLESS FIT OVER JUNCTION BOXES WHILE PROVIDING AMPLE ROOM FOR WIRING. WITH ITS USER-CENTRIC FEATURES, THIS COVER SIMPLIFIES INSTALLATION AND MAINTENANCE PROCESSES. WHETHER FOR RESIDENTIAL OR COMMERCIAL APPLICATIONS, THE COVERS ABILITY TO HOUSE 2 DUPLEX OUTLETS MAKES IT A VERSATILE SOLUTION FOR VARIOUS ELECTRICAL NEEDS. This electrical plate cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical plate cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- American Imaginations Lighting Controls