Shop All Wall Plates
American Imaginations
Square Chrome Electrical Switch Plate Stainless Steel
Mfr # AI-36829
Zoro # G310511439
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Width 4 in
- Mounting Type Wall Mount
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36829
- Zoro # G310511439
- UPC # 627622368297
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 4 in |
Length | 0.5 in |
Details
Color | Chrome |
Material | Stainless Steel |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Electrical Switch Plate |
Shape | Square |
Description
THIS PRODUCT INCLUDES: 1x electrical switch plate in chrome color. THE GFCI ADAPTER PLATE FACILITATES THE INSTALLATION OF A GFCI DUPLEX OUTLET ONTO A 4 SQUARE BOX. THIS PLATE OFFERS A SEAMLESS SOLUTION TO ADAPT THE BOX FOR GFCI OUTLET PLACEMENT. IT STREAMLINES THE PROCESS OF INTEGRATING GROUND FAULT CIRCUIT INTERRUPTION PROTECTION INTO THE ELECTRICAL SETUP. This electrical switch plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical switch plate is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- EATON BUSSMANN Fuse Auto Atc 30Amp Cd5 (BP/ATC-30-RP)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- American Imaginations Wall Plates