Shop All Showerheads and Tub Faucets
American Imaginations
Shower Panel, Stainless Steel, Wall
Mfr # AI-11041
Zoro # G0793338
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Features Smooth Non-Porous Surface Prevents From Discoloration And Fading, Completely Finished From All Sides Including Back And Features An Overflow, Double Fired And Glazed For Durability And Stain Resistance, Quality Control Approved In Canada And Re-Inspected Prior To Shipping Your Order, Faucet And Accessories Not Included, Compatible With A 4" O.C Hole Faucet, Designed In The Color White To Brighten Up The Bathroom, Features A Rectangular Basin
- Mounting Type Wall
- Finish Stainless Steel
- Height 63
- Width 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-11041
- Zoro # G0793338
- UPC # 627622110414
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 63 |
Width | 7.87 |
Depth | 20 |
Details
Item | Shower Panel |
Features | Smooth Non-Porous Surface Prevents From Discoloration And Fading, Completely Finished From All Sides Including Back And Features An Overflow, Double Fired And Glazed For Durability And Stain Resistance, Quality Control Approved In Canada And Re-Inspected Prior To Shipping Your Order, Faucet And Accessories Not Included, Compatible With A 4" O.C Hole Faucet, Designed In The Color White To Brighten Up The Bathroom, Features A Rectangular Basin |
Mounting Type | Wall |
Finish | Stainless Steel |
Standards | CSA Certified, cUPC Certified |
Material | Stainless Steel |
Weight | 30 |
Color | Chrome |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Certification | CUPC |
Description
It features a rectangle shape. This shower panel is designed to be installed as a wall mount shower panel. It is constructed with stainless steel. This shower panel comes with a stainless steel finish in Chrome color. This modern shower panel product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In., FNPT (1140 1/4)
- THRIFCO PLUMBING 1 Inch Copper Male Adapter (5436100)
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- VIEGA Viega MegaPressG reducer, 1" x 1/2" (26006)
- AMERICAN IMAGINATIONS 7.68" W, Shower Kit (AI-29313)
- AMERICAN IMAGINATIONS 7.68" W, Shower Kit (AI-29312)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KOHLER WatertileRd 27 Nozzle Body Spray 2.0Gpm (8013-AK-BN)
- WHEDON PRODUCTS Whedon Products USB3C Shower-Head 1.5Gpm Ultra Saver (6292197)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- American Imaginations Showerheads and Tub Faucets