Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Wire-In Combo Smoke CO Alarm Plastic
Mfr # AI-37073
Zoro # G510836042
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Wire-In Combo Smoke CO Alarm
- For Use With Residential/Non-Residential
- Voltage 120V
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37073
- Zoro # G510836042
- UPC # 627622370733
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Wire-In Combo Smoke CO Alarm |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Color | White |
Fabric Weight | 0.5 lbs |
Material | Plastic |
Mounting Style | Wall Mount |
Sign Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x wire-in combo smoke co alarm in white color. INTRODUCING THE 120V WIRE-IN COMBINATION SMOKE AND CO ALARM WITH A RATING OF 120V AC - 9V DC, OFFERING A RELIABLE AND COMPREHENSIVE SAFETY SOLUTION. THIS ALARM COMES EQUIPPED WITH A TALKING VOICE WARNING SYSTEM, ENHANCING ITS EFFECTIVENESS IN ALERTING YOU TO POTENTIAL DANGERS. THE INCORPORATION OF AN IONIZATION SENSOR ENSURES SWIFT RESPONSE TO FLAMING FIRES, MAXIMIZING THE ALARMS EFFICIENCY. A CONVENIENT HUSH BUTTON ALLOWS FOR TEMPORARY SILENCING OF FALSE ALARMS. THE TESTRESET BUTTON SERVES A DUAL PURPOSE, ENABLING YOU TO TEST THE ALARMS FUNCTIONALITY AND ALSO SILENCE AND RESET IT WHEN NEEDED. THIS ALARM SYSTEM OFFERS THE ADVANTAGE OF INTERCONNECTIVITY WITH UP TO 24 OTHER UNITS ANDOR ACCESSORIES, CREATING A NETWORKED SAFETY INFRASTRUCTURE. THE PACKAGE INCLUDES A FRONT-LOADING 9V BATTERY FOR IMMEDIATE INSTALLATION AND OPERATION. This wire-in combo smoke co alarm features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wire-in combo smoke co alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BR)
- SYSTEM SENSOR Smoke Detector Base (B114LPBT)
- SAFE-T-ALERT Safe-T-Alert 40-442-P-WT Propane/LP Gas Alarm - 12V, 40 Series Flush Mount, White (40-442-P-WT)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120B)
- American Imaginations Carbon Monoxide and Smoke Detectors