Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Wire-In Carbon Monoxide Alarm Plastic
Mfr # AI-36993
Zoro # G810836025
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Wire-In Carbon Monoxide Alarm
- Fabric Weight 0.5 lbs
- Material Plastic
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36993
- Zoro # G810836025
- UPC # 627622369935
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Wire-In Carbon Monoxide Alarm |
Fabric Weight | 0.5 lbs |
Material | Plastic |
Mounting Style | Ceiling Mount |
Color | White |
Sign Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wire-in carbon monoxide alarm in white color. THE 120V WIRE-IN CARBON MONOXIDE CO ALARM OFFERS DIRECT WIRE INTER CONNECTABILITY WITH UP TO 24 UNITS ANDOR ACCESSORIES. IT FEATURES A CONVENIENT TEST RESET BUTTON THAT ALLOWS YOU TO TEST THE ALARMS OPERATION AND ALSO SILENCE AND RESET IT WHEN NECESSARY. THE ALARM IS EQUIPPED WITH THREE LED STATUS INDICATOR LIGHTS, PROVIDING VISUAL CUES FOR ITS FUNCTIONING. ADDITIONALLY, THE ALARM INCLUDES A 9V BATTERY BACKUP, ENSURING CONTINUED OPERATION EVEN IN CASE OF POWER OUTAGES. This wire-in carbon monoxide alarm features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This wire-in carbon monoxide alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- FIREBOY-XINTEX Xintex CMD6-MDR-R CO Alarm 12/24V DC Interconnect - White (CMD6-MDR-R)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010B)
- American Imaginations Fire Protection