Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Smoke Alarm with Battery Back-Up Plastic
Mfr # AI-36956
Zoro # G510836028
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Smoke Alarm with Battery Back-Up
- Sign Shape Round
- Material Plastic
- Fabric Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36956
- Zoro # G510836028
- UPC # 627622369560
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Smoke Alarm with Battery Back-Up |
Sign Shape | Round |
Material | Plastic |
Fabric Weight | 0.5 lbs |
Color | White |
Voltage | 120V |
Mounting Style | Ceiling Mount |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x smoke alarm with battery back-up in white color. THE 120V SMOKE ALARM WITH BATTERY BACK-UP FUNCTIONS WITH A RATING OF 120V AC - 9V DC AND BOASTS DIRECT WIRING CAPABILITIES. IT IS EQUIPPED WITH A HUSH BUTTON THAT EFFICIENTLY SILENCES BOTHERSOME FALSE ALARMS. A LOW BATTERY INDICATOR EMITS A WARNING CHIRP WHEN THE BATTERY REQUIRES REPLACEMENT, ENSURING CONSISTENT FUNCTIONALITY. THE INCLUSION OF AN IONIZATION SENSOR ENABLES SWIFT DETECTION OF FIRES CHARACTERIZED BY OPEN FLAMES. ADDITIONALLY, THE TEST BUTTON CONFIRMS BOTH THE PROPER OPERATION OF THE BATTERY AND THE ALARM ITSELF. THIS SMOKE ALARM CAN BE INTERCONNECTED WITH UP TO 24 UNITS OR ACCESSORIES FOR A COMPREHENSIVE SAFETY NETWORK, AND A 9V BATTERY IS PROVIDED AS PART OF THE PACKAGE. This smoke alarm with battery back-up features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This smoke alarm with battery back-up is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Palmino Lthr Glov Xxl (5127XX)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- BRK 6 Pack Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detector (1046873)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- SDI Smoke Detector Test Equpiment, 9 in. L (SOLO809)
- American Imaginations Carbon Monoxide and Smoke Detectors