Shop All Straight Blade Plugs
American Imaginations
Round White Plug Base Plastic-Aluminum
Mfr # AI-37033
Zoro # G110794247
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plug Base
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color White
- Material Plastic-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37033
- Zoro # G110794247
- UPC # 627622370337
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Plug Base |
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | White |
Material | Plastic-Aluminum |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x plug base in white color. THE PLUG BASE IS ENGINEERED TO ACCOMMODATE WATTAGE UP TO 660W AND VOLTAGE UP TO 125V, AVAILABLE IN A PRISTINE WHITE COLOR. FEATURING A 2-WIRE OUTLET, THIS COMPONENT PROVIDES A CONVENIENT SOLUTION FOR POWERING DEVICES OR LAMPS. ITS SIMPLE DESIGN AND WHITE FINISH MAKE IT A VERSATILE CHOICE FOR VARIOUS ELECTRICAL APPLICATIONS. This plug base features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This plug base is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 6' 16/2 Hpn Iron Cord (09327)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- LEVITON Straight Blade Plug (14W34)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- LEVITON Straight Blade Plug (515PA)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (8366T)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- American Imaginations Straight Blade Plugs