Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Plastic Smoke Detector Alarm Plastic
Mfr # AI-37083
Zoro # G410835923
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Smoke Detector Alarm
- For Use With Residential/Non-Residential
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37083
- Zoro # G410835923
- UPC # 627622370832
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Smoke Detector Alarm |
For Use With | Residential/Non-Residential |
Color | White |
Fabric Weight | 0.5 lbs |
Sign Shape | Round |
Mounting Style | Wall Mount |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x smoke detector alarm in white color. THE SMOKE DETECTOR ALARM COMES WITH WORRY-FREE FEATURES THAT ENHANCE ITS FUNCTIONALITY. IT INCLUDES A BUILT-IN BATTERY AND A HUSH BUTTON THAT ALLOWS FOR SWIFT SILENCING OF NUISANCE ALARMS. THE ALARM EMPLOYS PHOTOELECTRIC TECHNOLOGY, ENABLING IT TO PROMPTLY DETECT ACTUAL FIRES WHILE MINIMIZING FALSE ALARMS. THIS TECHNOLOGY CONTRIBUTES TO ITS RELIABILITY AND ACCURACY IN FIRE DETECTION. WITH THESE ATTRIBUTES, THE SMOKE DETECTOR ALARM PROVIDES A PRACTICAL AND EFFICIENT SOLUTION FOR ENSURING SAFETY IN VARIOUS ENVIRONMENTS. This smoke detector alarm features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This smoke detector alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (7010B)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- American Imaginations Carbon Monoxide and Smoke Detectors