Shop All Carbon Monoxide and Smoke Detectors
American Imaginations
Round White Photoelectric Smoke Alarm Plastic
Mfr # AI-36955
Zoro # G110836022
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.5 in
- Includes Photoelectric Smoke Alarm
- Length 0.5 in
- Color White
- Mounting Style Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36955
- Zoro # G110836022
- UPC # 627622369553
- Country of Origin Canada
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Photoelectric Smoke Alarm |
Color | White |
Mounting Style | Ceiling Mount |
Material | Plastic |
Fabric Weight | 0.5 lbs |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Sign Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x photoelectric smoke alarm in white color. OPERATING WITH A 120V AC - 9V DC RATING, THE 120V PHOTOELECTRIC SMOKE ALARM OFFERS FEATURES LIKE DIRECT WIRING WITH BATTERY BACKUP. ITS PHOTOELECTRIC SENSOR DEMONSTRATES ENHANCED RESPONSIVENESS TO SLOW-BURNING FIRES. A TEST BUTTON ENSURES PROPER BATTERY AND ALARM FUNCTIONALITY, WHILE A WARNING CHIRP ALERTS USERS TO LOW BATTERY LEVELS, PROMPTING TIMELY REPLACEMENTS. THIS ALARM CAN BE INTERCONNECTABLE WITH UP TO 24 UNITS OR ACCESSORIES FOR A COMPREHENSIVE SAFETY NETWORK. AS A CONVENIENCE, A 9V BATTERY IS INCLUDED WITH THE PRODUCT. This photoelectric smoke alarm features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This photoelectric smoke alarm is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- NMC Warning Defective Do Not Use Tag, Pk25 (RPT130G)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- AMERICAN IMAGINATIONS Round White Wire-In Combo Smoke CO Alarm Plastic (AI-37073)
- AMERICAN IMAGINATIONS Round White Talking Combo Smoke and CO Alarm Plastic (AI-37075)
- AMERICAN IMAGINATIONS Rectangle White 3 In 1 CO Propane Natural Gas Alarm Plastic (AI-37069)
- AMERICAN IMAGINATIONS Oval White Digital Carbon Monoxide Alarm Plastic (AI-36959)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12060)
- MACURCO Fixed Carbon Dioxide Detector, 4-1/2 in H (CD-6G)
- BRK 6 Pack Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detector (1046873)
- American Imaginations Fire Protection